15093518
Reducers & Gearmotors
WATTS WATER TECH
WATTS WATER TECH
MOTOREDUK SF 404A 72N4 0.37 KW IP55
WATTS WATER TECH WATTS WATER TECH
Description
WATTS WATER TECH MOTOREDUK SF 404A 72N4 0.37 KW IP55
Speed Reducer; Helical Worm Type; Bolt on Flange; 0.37kW Power; IP55
Part #
MOTOREDUK SF 404A 72N4 0.37 KW IP55
BDI #
15093518

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/MOTOREDUK-SF-404A-72N4-0-37-KW-IP55/p/15093518
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.watts.com
Product Detail
Speed Reducer
Product Specification
Speed Reducer; Helical Worm Type; Bolt on Flange; 0.37kW Power; IP55
Long Description
Speed Reducer; Helical Worm Type; Bolt on Flange; 0.37kW Power; IP55