

BONFIGLIOLI
BONFIGLIOLI
MP 060 3 350 STD 60A1 CD 14 S1 OR SB KE
BONFIGLIOLI BONFIGLIOLI
Description
BONFIGLIOLI MP 060 3 350 STD 60A1 CD 14 S1 OR SB KE
Gear Motor; 350:1 Ratio; 60 Size; Frame; B3 Mount; In-line Shaft; Helical Gear; 400/690VAC at 60HZ Voltage; 3 Reduction; IP65 IP Rating
Part #
MP 060 3 350 STD 60A1 CD 14 S1 OR SB KE
BDI #
25200651
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/MP-060-3-350-STD-60A1-CD-14-S1-OR-SB-KE/p/25200651
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
20101617
Weight / Kilogram
0.2
Product Group - BDI
M02282
Harmonized Tariff Code
8501.40.20.20
Noun
Gear Motor
Manufacturer URL
https://www.bonfiglioli.com
Product Detail
Gear Motor
Product Specification
350:1 Ratio; 60 Size; Frame; B3 Mount; In-line Shaft; Helical Gear; 400/690VAC at 60HZ Voltage; 3 Reduction; IP65 IP Rating
Long Description
Gear Motor; 350:1 Ratio; 60 Size; Frame; B3 Mount; In-line Shaft; Helical Gear; 400/690VAC at 60HZ Voltage; 3 Reduction; IP65 IP Rating