BROWNING
BROWNING
107SMTP15
BROWNING BROWNING
Description
107SMTP15 SHAFT MOUNT REDUCER ; BROW SMTP
Speed Reducer; TORQTAPER PLUS; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 120 Output RPM; Direct Mounted; Helical
Part #
107SMTP15
BDI #
358808
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/107SMTP15/p/358808
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
25.487
EAN
0662288909965
Product Group - BDI
M02282
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
120
Gearing
Helical
Manufacturer's Series
SMTP
Maximum Overhung load value And um
1475Lbs
Base Included
No
Input Rating value plus um
1HP
Output Bushing Part Number
107TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
540.19In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PB0003
Weight / LBS
54
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 120 Output RPM; Direct Mounted; Helical
Nominal Center Distance
3.77 Inch | 95.758 Millimeter
Input Shaft Length
4.08 Inch | 103.632 Millimeter
Overall Length
11.07 Inch | 281.178 Millimeter
Center Distance
3.77 Inch | 95.758 Millimeter
Output Bore Range
3/4 To 1-7/16 Inch | 19.05 To 36.513 Millimeter
Overall Height
12.07 Inch | 306.578 Millimeter
Overall Width
9.76 Inch | 247.904 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh