https://www.bdiexpress.com/medias/INDDODSPDRED-HTA-PL-HMTR-BU-TAS-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MDl8aW1hZ2UvanBlZ3xhREF3TDJoa01DOHhNRFF5TWpVd016ZzJOak01T0M5SlRrUkVUMFJUVUVSU1JVUmZTRlJCWDFCTVgwaE5WRkpmUWxWZlZFRlRYekZmTXpBd2VETXdNQzVxY0djfDQ5MTI1NDQwNGNlOGNkYzdmMzYzNDU5M2UwNGIzZGM0M2FhYmZkZDY4MzNhMDU2NDg3YzhjNzg3MzJiMWMwMDg
DODGE
DODGE
HXT305AT ATV 6B TPR BU REDCR
DODGE DODGE
Description
HXT305AT ATV 6B TPR BU REDCR ; NON RETURNABLE
Gear Unit; HYDROIL TORQUE-ARM; Parallel; 5:1 Ratio; Not Available Frame; Hydraulic Motor Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
HXT305AT ATV 6B TPR BU REDCR
BDI #
271634
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/HXT305AT-ATV-6B-TPR-BU-REDCR/p/271634
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
45.854
EAN
0782475925674
Product Group - BDI
M02282
Tradename
HYDROIL TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
5:1
Mounting Frame
Not Available
Input Type
Hydraulic Motor
Output Type
Bushed
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
HXT
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HXT305AT,ATV 6B TAPER BUSH REDR
Manufacturer Internal Number
253140
Weight / LBS
90
Long Description
Gear Unit; HYDROIL TORQUE-ARM; Parallel; 5:1 Ratio; Not Available Frame; Hydraulic Motor Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Nominal Center Distance
4.29 Inch | 108.966 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Overall Height
12.88 Inch | 327.152 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Output Bore Range
1-5/16 To 2-3/16 Inch | 33.338 To 55.563 Millimeter
Center Distance
4.29 Inch | 108.966 Millimeter
Overall Length
17.66 Inch | 448.564 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh