DODGE
DODGE
M16C25T10098
DODGE DODGE
Description
MW1683 250-CC 100.98 TAPERED ; POR NON RETURNABLE
Speed Reducer; QUANTIS; Parallel; 100:1 Ratio; 254TC/256TC Frame; C-Face Quill Input Type; Bushed Output Type; 17 Output RPM; Flange Mounted; Helical
Part #
M16C25T10098
BDI #
299397
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/M16C25T10098/p/299397
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
607.813
EAN
0782476450885
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Parallel
Nominal Ratio
100:1
Mounting Frame
254TC/256TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
30HP
Nominal Max Output RPM
17.5
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
17
Gearing
Helical
Manufacturer's Series
MSM
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
38235Lbs
Base Included
No
Input Rating value plus um
32.61HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque value plus um
118603In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MW1683 250-CC 100.98 TAPERED
Weight / LBS
1237
Long Description
Speed Reducer; QUANTIS; Parallel; 100:1 Ratio; 254TC/256TC Frame; C-Face Quill Input Type; Bushed Output Type; 17 Output RPM; Flange Mounted; Helical
Base to Center of Output Shaft
11.41 Inch | 289.814 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Input Shaft
27.63 Inch | 701.802 Millimeter
Overall Length
21.71 Inch | 551.434 Millimeter
Nominal Center Distance
16.22 Inch | 411.988 Millimeter
Overall Height
36.68 Inch | 931.672 Millimeter
Bolt Hole Diameter
1.181 Inch | 29.997 Millimeter
Output Bore Range
2-7/16 To 4-7/16 Inch | 61.913 To 112.713 Millimeter
Center Distance
16.22 Inch | 411.988 Millimeter
Overall Width
23.62 Inch | 599.948 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh