Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M16C28T06066 https://www.bdiexpress.com/medias/INDDODSPDRED-QNTS-PL-CF-BU-DMFL-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMjl8aW1hZ2UvanBlZ3xhRGM0TDJnNFlpODVNekUxTURnNE1EQTNNVGs0TG1wd1p3fDdkNjI5MDllMDJjZTdjMjE2NDk0MWEyYmEyMDAxZjIwOWI0ZTFkNDhlMmMwMjNlYTVmYzc2ODRlY2EyNTc5ZDU
299406 Parallel Shafts 

DODGE DODGE

M16C28T06066

Description

MW1682 280-CC 60.66 TAPERED

Speed Reducer; QUANTIS; Parallel; 60:1 Ratio; 284TC/286TC Frame; C-Face Quill Input Type; Bushed Output Type; 29 Output RPM; Flange Mounted; Helical

Part #

M16C28T06066

BDI #
299406

Details

27283.18 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 27,283.18 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
611.55
EAN
0782476450977
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Parallel
Nominal Ratio
60:1
Mounting Frame
284TC/286TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
50HP
Nominal Max Output RPM
29.2
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
29
Gearing
Helical
Manufacturer's Series
MSM
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
33618Lbs
Base Included
No
Input Rating value plus um
50.24HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque value plus um
109752In-Lbs
Fan Cooling
No
Other Features
Double Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MW1682 280-CC 60.66 TAPERED
Weight / LBS
1218
Long Description
Speed Reducer; QUANTIS; Parallel; 60:1 Ratio; 284TC/286TC Frame; C-Face Quill Input Type; Bushed Output Type; 29 Output RPM; Flange Mounted; Helical
Overall Length
20.93 Inch | 531.622 Millimeter
Overall Height
36.68 Inch | 931.672 Millimeter
Nominal Center Distance
16.22 Inch | 411.988 Millimeter
Bolt Hole Diameter
1.181 Inch | 29.997 Millimeter
Output Bore Range
2-7/16 To 4-7/16 Inch | 61.913 To 112.713 Millimeter
Base to Center of Output Shaft
11.41 Inch | 289.814 Millimeter
Overall Width
23.62 Inch | 599.948 Millimeter
Input Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Input Shaft
27.63 Inch | 701.802 Millimeter
Center Distance
16.22 Inch | 411.988 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh