

NORD GEAR CORP.
NORD GEAR CORP.
SK4382AZ N56C
NORD GEAR CORP. NORD GEAR CORP.
Description
SK4382AZ N56C GEAR REDUCER
Speed Reducer; Helical; Parallel Shaft; N56C Motor Adapter Input; Hollow Shaft Output; B14 Flange Mounting; 3 Stage
Part #
SK4382AZ N56C
BDI #
27440138
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/SK4382AZ-N56C/p/27440138
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed
Manufacturer URL
https://www.nord.com
Product Detail
Speed Reducer
Product Specification
Helical; Parallel Shaft; N56C Motor Adapter Input; Hollow Shaft Output; B14 Flange Mounting; 3 Stage
Long Description
Speed Reducer; Helical; Parallel Shaft; N56C Motor Adapter Input; Hollow Shaft Output; B14 Flange Mounting; 3 Stage