https://www.bdiexpress.com/medias/INDDODSPDRED-TA-PL-S-BU-TAS-1-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4Mjd8aW1hZ2UvanBlZ3xhR0prTDJoa01DOHhNRFF5TWpVd09UQTBNemMwTWk5SlRrUkVUMFJUVUVSU1JVUmZWRUZmVUV4ZlUxOUNWVjlVUVZOZk1WOHpYek13TUhnek1EQXVhbkJufGE5ZGU1YmY4MzRiNjFkNTE3MGY5YWUxOTRkZTlkZjlhYjhlMTg0MmIxZjAyN2NkOWI3ZWVmYjc4MGY1Yzk0MDI
DODGE
DODGE
TXT305ET, ETV TAPER BUSHED REDCR
DODGE DODGE
Description
TXT305ET ETV TAPER BUSHED REDCR ; PARALLEL 5:1 RATIO SHAFT INPUT
Speed Reducer; TORQUE-ARM; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
TXT305ET, ETV TAPER BUSHED REDCR
BDI #
271639
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/TXT305ET,-ETV-TAPER-BUSHED-REDCR/p/271639
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
41.509
EAN
0782475679720
Product Group - BDI
M02282
Tradename
TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
TXT
Base Included
No
Input Rating value plus um
15HP
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Other Mount Torque Arm Mounted
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT305AT,ATV TAPER BUSH REDUCER
Manufacturer Internal Number
253151
Weight / LBS
86
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Overall Length
11.66 Inch | 296.164 Millimeter
Overall Height
12.88 Inch | 327.152 Millimeter
Nominal Center Distance
4.29 Inch | 108.966 Millimeter
Input Shaft Length
4.33 Inch | 109.982 Millimeter
Center Distance
4.29 Inch | 108.966 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Output Bore Range
1-5/16 To 2-3/16 Inch | 33.338 To 55.563 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh