GROVE GEAR
GROVE GEAR
G185101.00
GROVE GEAR GROVE GEAR
Description
G185101.00 REDUCER FLANGE KIT ; CAST IRON KIT
Input Flange Kit; For Reducer Part Number GR832; 56C Frame; Includes Flexible Coupling; Style BM Cast Iron
Part #
G185101.00
BDI #
435539
Details
447.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/G185101-00/p/435539
Your Price
$ 447.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
4.99
EAN
0690310094884
Product Group - BDI
M02284
Part Type
Input Flange Kit
Reducer Part Number
GR832
Inch - Metric
Inch
Other Features
56C Frame | Includes Flexible Coupling | Style BM Cast Iron
Category - BDI
Reducer Accessories
Noun
Kit
Keyword String
Input Flange
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
11.00105
Long Description
Input Flange Kit; For Reducer Part Number GR832; 56C Frame; Includes Flexible Coupling; Style BM Cast Iron