WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
MM3A
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
Description
MM3A MOTOR MOUNT ; FOR USE WITH A BOX SIZE 3 REDUCER
Motor Mounting Kit; For Reducer Part Number SMR3 | WSMR3; Box Size 3; Heavy Gauge Steel Material
Part #
MM3A
BDI #
21465750
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/MM3A/p/21465750
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
15.42
EAN
0842530100641
Product Group - BDI
M02284
Part Type
Motor Mounting Kit
Reducer Part Number
SMR3 | WSMR3
Inch - Metric
Inch
Other Features
Box Size 3 | Heavy Gauge Steel Material
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.40.50.50
Noun
Kit
Keyword String
Motor Mounting
Manufacturer URL
https://www.worldwideelectric.net
Weight / LBS
33.95556
Long Description
Motor Mounting Kit; For Reducer Part Number SMR3 | WSMR3; Box Size 3; Heavy Gauge Steel Material