Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0220-80850 https://www.bdiexpress.com/medias/INDHUBSPDRED-PC-RA-QL-HS-DMTA-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MTJ8aW1hZ2UvanBlZ3xhR1F4TDJnNVpDOHhNRGN4TURrNU1ERTFPVGt3TWk5SlRrUklWVUpUVUVSU1JVUmZVRU5mVWtGZlVVeGZTRk5mUkUxVVFWOU5Yek13TUhnek1EQXVhbkJufGEwOGQ2NzZiM2UxNWUyNDNiZDMxZjFkYzlkMmEzZjdkYzI5M2E1NWM1OTIxNjUwYTJkZDY5MTRmYTZmZDViZGI
470995 Right Angle Shafts 

HUB CITY HUB CITY

0220-80850

Description

HUB CITY 0220-80850

Speed Reducer; Right Angle; 100:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 3200 Series; 7/8" Input Shaft Diameter

Part #

0220-80850

BDI #
470995

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
45.359
Product Group - BDI
M02282
Tradename
POWERCUBE
Reducer Type
Right Angle
Nominal Ratio
100:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
17.5
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
17.5
Gearing
Worm
Manufacturer's Series
3200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.89HP
Housing Material And Finish
Cast Iron
Output Torque
4780In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Other Mount Torque Arm Mounted | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 100:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 3200 Series; 7/8" Input Shaft Diameter
Output Bore
1.438 Inch | 36.525 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Base to Center of Input Shaft
6.501 Inch | 165.125 Millimeter
Center Distance
3.251 Inch | 82.575 Millimeter
Overall Height
11.315 Inch | 287.401 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
15.27 Inch | 387.858 Millimeter
Overall Width
8.28 Inch | 210.312 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh