Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0230-18702 https://www.bdiexpress.com/medias/INDHUBSPDRED-1805-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODN8aW1hZ2UvanBlZ3xhR0V3TDJneFpTODVOamMxT1RnMU9EYzVNRGN3TG1wd1p3fDJhNGQwMDgxMGE1MzJjNDBkZWQ1MjUzMmVlODA3ODkyMjg1YmZhOTYxODY3NTQzMjdhM2NjZDFhOTZmNWU5MzU
23702642 Right Angle Shafts 

HUB CITY HUB CITY

0230-18702

Description

1805 75/1 WR 56C 1.000 WORM GEAR DRIVE ; POR

Speed Reducer; Right Angle; 75:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 1805 Series; 5/8" Input Shaft Diameter

Part #

0230-18702

BDI #
23702642

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.5
EAN
0662798987798
Product Group - BDI
M02282
Tradename
POWERCUBEX
Reducer Type
Right Angle
Nominal Ratio
75:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
23.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
23.333
Gearing
Worm
Manufacturer's Series
1805
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.531HP
Housing Material And Finish
Cast Iron
Output Torque
862In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 75:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 1805 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
3.085 Inch | 78.359 Millimeter
Output Bore Range
15/16 To 1 Inch | 23.81 To 25.4 Millimeter
Base to Center of Output Shaft
1.875 Inch | 47.625 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
4.96 Inch | 125.984 Millimeter
Center Distance
3.085 Inch | 78.359 Millimeter
Overall Height
7.75 Inch | 196.85 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Overall Width
6.04 Inch | 153.416 Millimeter
Overall Length
10.84 Inch | 275.336 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh