HUB CITY
HUB CITY
263 15/1 L WR 1.000
HUB CITY HUB CITY
Description
263 15/1 L WR 1.000 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN
Speed Reducer; Right Angle; 15:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 260PCX Series; 3/4" Input Shaft Diameter
Part #
263 15/1 L WR 1.000
BDI #
21573166
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/263-15-1-L-WR-1-000/p/21573166
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
19.5
EAN
0662798959498
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
116.7
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
117
Gearing
Worm
Manufacturer's Series
260PCX
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
3.49HP
Housing Material And Finish
Cast Iron
Output Torque
1570In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-07050
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 260PCX Series; 3/4" Input Shaft Diameter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Input Shaft Length
2.36 Inch | 59.944 Millimeter
Center Distance
2.626 Inch | 66.7 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Overall Width
6.6 Inch | 167.64 Millimeter
Overall Height
9.03 Inch | 229.362 Millimeter
Overall Length
10.4 Inch | 264.16 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Input Shaft
5.564 Inch | 141.326 Millimeter
Base to Center of Output Shaft
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh