HUB CITY
HUB CITY
266 15/1 L WR 143TC 1.250
HUB CITY HUB CITY
Description
266 15/1 L WR 143TC 1.250 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 260PCX Series; 7/8" Input Shaft Diameter
Part #
266 15/1 L WR 143TC 1.250
BDI #
23694416
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/266-15-1-L-WR-143TC-1-250/p/23694416
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
19.504
EAN
0662961816252
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
116.7
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
117
Gearing
Worm
Manufacturer's Series
260PCX
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
3.49HP
Housing Material And Finish
Cast Iron
Output Torque
1570In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Viton Seal | With Steel Bracket
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-07542
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 260PCX Series; 7/8" Input Shaft Diameter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Overall Width
6.59 Inch | 167.386 Millimeter
Center Distance
2.626 Inch | 66.7 Millimeter
Overall Height
9.766 Inch | 248.056 Millimeter
Base to Center of Output Shaft
3.89 Inch | 98.806 Millimeter
Base to Center of Input Shaft
6.516 Inch | 165.506 Millimeter
Overall Length
9.52 Inch | 241.808 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh