HUB CITY
HUB CITY
3205 75/1 WR 56C 2.188
HUB CITY HUB CITY
Description
3205 75/1 WR 56C 2.188 WORM GEAR REDUCER ; NON-RETURNABLE DOUBLE REDUCTION
Speed Reducer; Right Angle; 75:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 3200 Series; 5/8" Input Shaft Diameter
Part #
3205 75/1 WR 56C 2.188
BDI #
23704040
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/3205-75-1-WR-56C-2-188/p/23704040
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
40.823
EAN
0662961053596
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
75:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
23.3
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
23.3
Gearing
Worm
Manufacturer's Series
3200
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
2.45HP
Housing Material And Finish
Cast Iron
Output Torque
4343In-Lbs Torque
Fan Cooling
No
Other Features
Double Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-30562
Weight / LBS
90
Long Description
Speed Reducer; Right Angle; 75:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 3200 Series; 5/8" Input Shaft Diameter
Base to Center of Input Shaft
8.625 Inch | 219.075 Millimeter
Overall Height
11.94 Inch | 303.276 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
16.685 Inch | 423.799 Millimeter
Center Distance
3.251 Inch | 82.575 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Overall Width
8.24 Inch | 209.296 Millimeter
Output Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh