HUB CITY
HUB CITY
325 15/1 A WR 143TC 1.438
HUB CITY HUB CITY
Description
325 15/1 A WR 143TC 1.438 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 320PCX Series; 7/8" Input Shaft Diameter
Part #
325 15/1 A WR 143TC 1.438
BDI #
23698602
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/325-15-1-A-WR-143TC-1-438/p/23698602
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
31.751
EAN
0662798970851
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
116.7
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
117
Gearing
Worm
Manufacturer's Series
320PCX
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
4.64HP
Housing Material And Finish
Cast Iron
Output Torque
2498In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-14976
Weight / LBS
70
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 320PCX Series; 7/8" Input Shaft Diameter
Overall Length
9.391 Inch | 238.531 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Overall Width
7.56 Inch | 192.024 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Center Distance
3.251 Inch | 82.575 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
6.501 Inch | 165.125 Millimeter
Overall Height
9.751 Inch | 247.675 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh