BROWNING
BROWNING
5ARA2-SF10
BROWNING BROWNING
Description
5ARA2-SF10 ; ARA-TEM
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Bevel; 5ARA2 Series; 5/8" Input Shaft Diameter
Part #
5ARA2-SF10
BDI #
329998
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/5ARA2-SF10/p/329998
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
1.589
EAN
0662460431147
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1.75HP
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1750
Gearing
Bevel
Manufacturer's Series
5ARA2
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Triangular | Rectangular
Maximum Overhung load value And um
50Lbs
Base Included
No
Input Rating value plus um
1.85HP
Housing Material And Finish
Aluminum
Output Torque
66In-Lbs
Fan Cooling
No
Other Features
Bolt Hole Slot 0.13 X 0.13 In | Other Mount Flange Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
3.5
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Bevel; 5ARA2 Series; 5/8" Input Shaft Diameter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Output Shaft Length
1.56 Inch | 39.624 Millimeter
Base to Center of Output Shaft
1.181 Inch | 29.997 Millimeter
Overall Height
2.362 Inch | 60 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.27 Inch | 6.858 Millimeter
Overall Length
5.81 Inch | 147.574 Millimeter
Input Shaft Length
1.56 Inch | 39.624 Millimeter
Base to Center of Input Shaft
1.181 Inch | 29.997 Millimeter
Overall Width
6.18 Inch | 156.972 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh