476560
Right Angle Shafts
HUB CITY
HUB CITY
66 1/2 C F ST
HUB CITY HUB CITY
Description
66 1/2 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Speed Reducer; Right Angle; 1:2 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Straight Bevel; 66 Series; 1-1/4" Input Shaft Diameter
Part #
0220-03533
BDI #
476560
Details
2780.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/66-1-2-C-F-ST/p/476560
Your Price
$ 2,780.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
19.504
EAN
0662798006512
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1:2
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
1700
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1700
Gearing
Straight Bevel
Manufacturer's Series
66
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
400Lbs
Base Included
No
Input Rating value plus um
7HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
260In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Straight Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0220-03533
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 1:2 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Straight Bevel; 66 Series; 1-1/4" Input Shaft Diameter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Overall Width
9.75 Inch | 247.65 Millimeter
Overall Length
11.25 Inch | 285.75 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter
Input Shaft Length
2.563 Inch | 65.1 Millimeter
Base to Center of Output Shaft
2.813 Inch | 71.45 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Height
5.625 Inch | 142.875 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Input Shaft
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh