Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

718-10-G https://www.bdiexpress.com/medias/INDB-GSPDRED-700-RA-S-L-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNzl8aW1hZ2UvanBlZ3xhRGd6TDJnMVppODVNekUxTURrMU5EYzRNekF5TG1wd1p3fGMzYWM0ZTUzMjE4ZTNhMTYzMThlZWQxZDQwYzBhZWJhNjMyM2I5Mzg5ZDk1Njk4MThiNjkwNjZjMWY4YTY0ODM
171171 Right Angle Shafts 

BOSTON GEAR BOSTON GEAR

718-10-G

Description

718-10-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE

Speed Reducer; Right Angle; 10:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter

Part #

718-10-G

BDI #
171171

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
8.664
EAN
0781711516577
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
500Lbs
Base Included
No
Input Rating value plus um
1.61HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
460In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
718-10-G
Manufacturer Internal Number
51657
Weight / LBS
20
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
6.84 Inch | 173.736 Millimeter
Input Shaft Length
1.563 Inch | 39.7 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
1.78 Inch | 45.212 Millimeter
Overall Length
7.63 Inch | 193.802 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Height
5.75 Inch | 146.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh