https://www.bdiexpress.com/medias/INDB-GSPDRED-724-D10-J-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYwMnxpbWFnZS9qcGVnfGFESXhMMmd5Tnk4NU9ERXlOREUwTURBMU1qYzRMMGxPUkVJdFIxTlFSRkpGUkY4M01qUmZSREV3WDBwZk16QXdlRE13TUM1cWNHY3w0MzY2Y2FmMDk4NDkwOWEzYjdlZTQ0MWZkYjA3ZWRmMmJhZTNjZTVlYTVjZjM1ZTk4Y2Q0MTA5YTZmNDIyYTM3
BOSTON GEAR
BOSTON GEAR
724-D10-J
BOSTON GEAR BOSTON GEAR
Description
724-D10-J WORM SPEED REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 10:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 3/4" Input Shaft Diameter
Part #
724-D10-J
BDI #
1480528
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/724-D10-J/p/1480528
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
17.282
EAN
0884107194271
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
900Lbs
Base Included
Yes
Input Rating value plus um
3.18HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1069In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 3/4" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Length
2.37 Inch | 60.198 Millimeter
Base to Center of Input Shaft
4.88 Inch | 123.952 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Length
8.94 Inch | 227.076 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Height
6.94 Inch | 176.276 Millimeter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter
Center Distance
2.38 Inch | 60.452 Millimeter
Overall Width
7.81 Inch | 198.374 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh