Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 88 1/2 C F ST
476622 Right Angle Shafts 

HUB CITY HUB CITY

88 1/2 C F ST

Description

88 1/2 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE

Speed Reducer; Right Angle; 1:2 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Straight Bevel; 88 Series; 1-3/8" Input Shaft Diameter

Part #

88 1/2 C F ST

BDI #
476622

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
39.916
EAN
0662798007137
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1:2
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
25HP
Nominal Max Output RPM
1380
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1380
Gearing
Straight Bevel
Manufacturer's Series
88
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
603Lbs
Base Included
No
Input Rating value plus um
26HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
1188In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Straight Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0220-04024
Weight / LBS
88
Long Description
Speed Reducer; Right Angle; 1:2 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Straight Bevel; 88 Series; 1-3/8" Input Shaft Diameter
Overall Height
8.188 Inch | 207.975 Millimeter
Base to Center of Input Shaft
4.094 Inch | 104 Millimeter
Overall Width
12.813 Inch | 325.45 Millimeter
Base to Center of Output Shaft
4.094 Inch | 104 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Length
3 Inch | 76.2 Millimeter
Overall Length
14.719 Inch | 373.863 Millimeter
Input Shaft Length
3.063 Inch | 77.8 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh