![AL451 37/1 C](/medias/INDHUBSPDRED-S-RA-S-R-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NDF8aW1hZ2UvanBlZ3xhRE00TDJnM1lTOHhNRGN4TURrNU1qYzBPRFUzTkM5SlRrUklWVUpUVUVSU1JVUmZVMTlTUVY5VFgxSmZRazFmTVY4ek1EQjRNekF3TG1wd1p3fDY3YzEyYTJjZjcwNGQ5MDAyMmYwMjdhNWQ3OGI4ZDZjNDJhNTYwNjM1MzVmYTY0NWU3MzdmMTVkNGFmNmVmODM)
![AL451 37/1 C](/medias/INDHUBSPDRED-S-RA-S-R-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NDF8aW1hZ2UvanBlZ3xhRE00TDJnM1lTOHhNRGN4TURrNU1qYzBPRFUzTkM5SlRrUklWVUpUVUVSU1JVUmZVMTlTUVY5VFgxSmZRazFmTVY4ek1EQjRNekF3TG1wd1p3fDY3YzEyYTJjZjcwNGQ5MDAyMmYwMjdhNWQ3OGI4ZDZjNDJhNTYwNjM1MzVmYTY0NWU3MzdmMTVkNGFmNmVmODM)
475797
Right Angle Shafts
HUB CITY
HUB CITY
AL451 37/1 C
HUB CITY HUB CITY
Description
NOT AVAILABLE IN US
Speed Reducer; Right Angle; 35:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; AL450 Series; 5/8" Input Shaft Diameter
Part #
0270-00136
BDI #
475797
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/AL451-37-1-C/p/475797
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
2.722
EAN
0662798431673
Product Group - BDI
M02282
Tradename
SPARTAN
Reducer Type
Right Angle
Nominal Ratio
35:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
50
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
47
Gearing
Worm
Manufacturer's Series
AL450
Mounting Position
Floor | Wall
Maximum Overhung load value And um
43Lbs
Base Included
No
Input Rating value plus um
0.49HP
Housing Material And Finish
Aluminum Alloy
Output Torque
414In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Flange Mounted | Single Piece Construction | Alloy Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 35:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; AL450 Series; 5/8" Input Shaft Diameter
Base to Center of Input Shaft
3.7 Inch | 93.98 Millimeter
Output Shaft Length
1.51 Inch | 38.354 Millimeter
Center Distance
1.77 Inch | 44.958 Millimeter
Overall Width
4.43 Inch | 112.522 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Bolt Hole Diameter
0.236 Inch | 6 Millimeter
Overall Length
6.02 Inch | 152.908 Millimeter
Overall Height
4.76 Inch | 120.904 Millimeter
Input Shaft Length
1.18 Inch | 29.972 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
1.93 Inch | 49.022 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh