https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-B-BANVB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NTJ8aW1hZ2UvanBlZ3xhREpqTDJneU1TOHhNREV4TURFM01UZ3dOemMzTkM5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw5Q1FVNVdRbDh6TURCNE16QXdMbXB3Wnd8NDQxMTdkMWM1NDBmMjA1NTA5NjU5NmI0ZTJmZGEyNWZkMDdlM2RlYTJkMzYyZDJhMjFmMTdiMWMwNDM5MWEzNQ
CONE DRIVE
CONE DRIVE
B031125.BANVB
CONE DRIVE CONE DRIVE
Description
B031125.BANVB WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE
Speed Reducer; Right Angle; 25:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; B Series; 0.88" Input Shaft Diameter
Part #
B031125.BANVB
BDI #
24199418
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/B031125-BANVB/p/24199418
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
6.94
EAN
0759170267170
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
475Lbs
Base Included
Yes
Input Rating value plus um
0.99HP
Housing Material And Finish
Aluminum
Output Torque
510In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit With Horizontal Base | Unit to Allow Fitting Of NEMA Motor | Worm Over Driven | Other Mount Horizontal Base Mounted | Economical | Flexible | Compact | 72 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
15
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; B Series; 0.88" Input Shaft Diameter
Input Shaft Diameter
0.88 Inch | 22.352 Millimeter
Overall Length
9.14 Inch | 232.156 Millimeter
Overall Height
7.29 Inch | 185.166 Millimeter
Center Distance
1.54 Inch | 39.116 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Length
1.99 Inch | 50.546 Millimeter
Base to Center of Input Shaft
4.04 Inch | 102.616 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Nominal Center Distance
1.54 Inch | 39.116 Millimeter
Overall Width
7.56 Inch | 192.024 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh