https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-B-03-BAN-T-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNTF8aW1hZ2UvanBlZ3xhRFZtTDJneU55OHhNREV4TURNME56STBOelkwTmk5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw4d00xOUNRVTVmVkY5Qlh6TXdNSGd6TURBdWFuQm58OWVmZTAwNTBlODJmMjQyMmEzYTY1NTBhMGE0YTVlNWU2ZjQ1MzUyOGE5YTUwNGNmZDZiZjhiYzZiOTZmZjNhZA
CONE DRIVE
CONE DRIVE
B031140.BANTA
CONE DRIVE CONE DRIVE
Description
B031140.BANTA WORM GEAR REDUCER ; NON-RETURNABLE 40:1 UNIT
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter
Part #
B031140.BANTA
BDI #
21565457
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/B031140-BANTA/p/21565457
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
6.95
EAN
0759170266203
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43.75
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
475Lbs
Base Included
Yes
Input Rating value plus um
0.72HP
Housing Material And Finish
Aluminum
Output Torque
444In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit With Horizontal Base | Unit to Allow Fitting Of NEMA Motor | Worm Over Driven | Other Mount Horizontal Base Mounted | Economical | Flexible | Compact | 60 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
15
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter
Nominal Center Distance
1.54 Inch | 39.116 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Overall Length
9.14 Inch | 232.156 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Width
7.56 Inch | 192.024 Millimeter
Center Distance
1.54 Inch | 39.116 Millimeter
Overall Height
7.29 Inch | 185.166 Millimeter
Base to Center of Input Shaft
4.04 Inch | 102.616 Millimeter
Output Shaft Length
1.99 Inch | 50.546 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh