https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-B-KAQXC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3Mjl8aW1hZ2UvanBlZ3xhR1k0TDJobE1TOHhNREUxTmpJNU1qUTBNREE1TkM5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw5TFFWRllRMTh6TURCNE16QXdMbXB3Wnd8NjY4NWZmYTg1OTlhODZjOTk1NDk0ODgzMGYwYTEyNzBmYjAzZTk1NzQxZmY4YThiMjJmMzM0OTJmNTU1Yzc4ZQ
CONE DRIVE
CONE DRIVE
B051140.KAQXC
CONE DRIVE CONE DRIVE
Description
B051140.KAQXC WORM GEAR REDUCER ; NON-RETURNABLE RIGHT ANGLE SGL REDUCTION
Speed Reducer; Right Angle; 40:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; B Series; 1.13" Input Shaft Diameter
Part #
B051140.KAQXC
BDI #
24204596
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/B051140-KAQXC/p/24204596
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
11.189
EAN
0759170293049
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43.8
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
875Lbs
Base Included
No
Input Rating value plus um
1.23HP
Housing Material And Finish
Aluminum
Output Torque
866In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting Of NEMA Motor | Unit With Output Bracket | Economical | Other Mount Bracket Mounted | Flexible | Compact | 67 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
18
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; B Series; 1.13" Input Shaft Diameter
Base to Center of Input Shaft
5.15 Inch | 130.81 Millimeter
Output Shaft Length
2.39 Inch | 60.706 Millimeter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Overall Length
9.89 Inch | 251.206 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Overall Height
9.65 Inch | 245.11 Millimeter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
3.18 Inch | 80.772 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Overall Width
7.94 Inch | 201.676 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh