https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-B-BANVA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNTB8aW1hZ2UvanBlZ3xhRFl3TDJnek1TOHhNREV4TURFM01UTTRNVGM1TUM5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw5Q1FVNVdRVjh6TURCNE16QXdMbXB3Wnd8NzU3ZjQ0ODMwY2U1YjBlMjUyM2I0MWUzOWI2OTU2ZGM4OTQzN2M3ODU2ODQ4YmIxMjYzZGQzNThlZjdiNTY5ZQ
CONE DRIVE
CONE DRIVE
B061140.BANVA
CONE DRIVE CONE DRIVE
Description
B061140.BANVA WORM GEAR REDUCER ; NON-RETURNABLE RIGHT ANGLE SGL REDUCTION
Speed Reducer; Right Angle; 40:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; B Series; 0.88" Input Shaft Diameter
Part #
B061140.BANVA
BDI #
24207928
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/B061140-BANVA/p/24207928
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
11.407
EAN
0759170309740
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43.8
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1100Lbs
Base Included
Yes
Input Rating value plus um
1.78HP
Housing Material And Finish
Aluminum
Output Torque
1450In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit With Horizontal Base | Unit to Allow Fitting Of NEMA Motor | Worm Over Driven | Other Mount Horizontal Base Mounted | Economical | Flexible | Compact | 72 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
25
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; B Series; 0.88" Input Shaft Diameter
Overall Height
8.88 Inch | 225.552 Millimeter
Input Shaft Diameter
0.88 Inch | 22.352 Millimeter
Overall Length
11.02 Inch | 279.908 Millimeter
Output Shaft Length
2.77 Inch | 70.358 Millimeter
Base to Center of Input Shaft
5.63 Inch | 143.002 Millimeter
Bolt Hole Diameter
0.469 Inch | 11.913 Millimeter
Center Distance
2.38 Inch | 60.452 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Nominal Center Distance
2.38 Inch | 60.452 Millimeter
Overall Width
8.34 Inch | 211.836 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh