BOSTON GEAR
BOSTON GEAR
DTRS115-005T-0-RM115-52
BOSTON GEAR BOSTON GEAR
Description
DTRS115-005T0RM115-52 PLANETARY GEARHEAD ; NON RETURNABLE
Speed Reducer; Right Angle; 5:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; DTR Series
Part #
DTRS115-005T-0-RM115-52
BDI #
848466
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/DTRS115-005T-0-RM115-52/p/848466
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
10.886
EAN
0781711173558
Product Group - BDI
M02282
Tradename
DURATRUE 90
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Planetary
Manufacturer's Series
DTR
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Weight / LBS
24.25082
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; DTR Series
Output Shaft Length
1.772 Inch | 45 Millimeter
Bolt Hole Diameter
0.335 Inch | 8.5 Millimeter
Overall Length
7.244 Inch | 184 Millimeter
Output Shaft Diameter
0.945 Inch | 24 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Width
4.528 Inch | 115 Millimeter
Overall Height
11.248 Inch | 285.704 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh