

PEERLESS-WINSMITH
PEERLESS-WINSMITH
E13XDVS4X000EK
PEERLESS-WINSMITH PEERLESS-WINSMITH
Description
E13XDVS4X000EK RT AND SHAFT REDUCER
Speed Reducer; Right Angle; 30:1 Ratio; Shaft Input Type; Up Shaft Output Type; Direct Mounted; Worm; XDVS Series; 5/8" Input Shaft Diameter
Part #
E13XDVS4X000EK
BDI #
973904
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/E13XDVS4X000EK/p/973904
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
7.257
Product Group - BDI
M02282
Tradename
SE ENCORE
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Up Shaft
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
XDVS
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
290Lbs
Base Included
No
Input Rating value plus um
0.35HP
Housing Material And Finish
Cast Iron
Output Torque
293In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Flange Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.winsmith.com
Manufacturer Item Number
E13XDVS4X000EK
Weight / LBS
16
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; Shaft Input Type; Up Shaft Output Type; Direct Mounted; Worm; XDVS Series; 5/8" Input Shaft Diameter
Overall Height
6.6 Inch | 167.64 Millimeter
Base to Center of Output Shaft
1.75 Inch | 44.45 Millimeter
Overall Length
6.96 Inch | 176.784 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Input Shaft Length
1.81 Inch | 45.974 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Output Shaft Length
2.06 Inch | 52.324 Millimeter
Bolt Hole Diameter
0.281 Inch | 7.137 Millimeter
Base to Center of Input Shaft
3.083 Inch | 78.308 Millimeter
Overall Width
6.25 Inch | 158.75 Millimeter
Center Distance
1.333 Inch | 33.858 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh