![F0390400DBNX01](/medias/INDCNDSPDRED-RA-F-039-DBN-X-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDN8aW1hZ2UvanBlZ3xhR1F6TDJnNU1pOHhNREV4TURNNE1qa3pNVGs1T0M5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d016bGZSRUpPWDFoZk1ERmZNekF3ZURNd01DNXFjR2N8NWQ3MzFlMWM4MzBlYzVmMDBiNDM4MzIzMjVlZjQwMmI2Mjg0YTIzYjA1ZTJmMjdiMGZmY2U0MDJhNzc0ZGIxYQ)
![F0390400DBNX01](/medias/INDCNDSPDRED-RA-F-039-DBN-X-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDN8aW1hZ2UvanBlZ3xhR1F6TDJnNU1pOHhNREV4TURNNE1qa3pNVGs1T0M5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d016bGZSRUpPWDFoZk1ERmZNekF3ZURNd01DNXFjR2N8NWQ3MzFlMWM4MzBlYzVmMDBiNDM4MzIzMjVlZjQwMmI2Mjg0YTIzYjA1ZTJmMjdiMGZmY2U0MDJhNzc0ZGIxYQ)
CONE DRIVE
CONE DRIVE
F0390400DBNX01
CONE DRIVE CONE DRIVE
Description
F0390400DBNX01 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Speed Reducer; Right Angle; 400:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Part #
F0390400DBNX01
BDI #
24196114
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F0390400DBNX01/p/24196114
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
39.329
EAN
0766234548922
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
400:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
4.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
4.375
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
450Lbs
Base Included
Yes
Input Rating value plus um
0.09HP
Housing Material And Finish
Stainless Steel
Output Torque
820In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit with Base Mounted Feet | 60 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
26
Long Description
Speed Reducer; Right Angle; 400:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Length
1.95 Inch | 49.53 Millimeter
Overall Length
13.52 Inch | 343.408 Millimeter
Overall Height
8.5 Inch | 215.9 Millimeter
Overall Width
7.03 Inch | 178.562 Millimeter
Bolt Hole Diameter
0.34 Inch | 8.636 Millimeter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Nominal Center Distance
1.54 Inch | 39.116 Millimeter
Center Distance
1.54 Inch | 39.116 Millimeter
Base to Center of Input Shaft
4.04 Inch | 102.616 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh