https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-039-DW-V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MjN8aW1hZ2UvanBlZ3xhRGhoTDJneVlpOHhNREV4TURNNU1qUXdNVGsxTUM5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d016bGZSRmRmVmw4ek1EQjRNekF3TG1wd1p3fGE3NDNmYjg5OTI0NDg4ZDczMWNlZTVhYWU0MWE1YjM4MmI1Yzg3NDliYjhlODczMzlhZjgxZjVjMmM4OGY1MDA
CONE DRIVE
CONE DRIVE
F0440250DWEV03
CONE DRIVE CONE DRIVE
Description
F0440250DWEV03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Speed Reducer; Right Angle; 250:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 0.88" Input Shaft Diameter
Part #
F0440250DWEV03
BDI #
24195038
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F0440250DWEV03/p/24195038
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
24.692
EAN
0766234543248
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
250:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
7
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
750Lbs
Base Included
No
Input Rating value plus um
0.2HP
Housing Material And Finish
Stainless Steel
Output Torque
1300In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
28
Long Description
Speed Reducer; Right Angle; 250:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 0.88" Input Shaft Diameter
Input Shaft Diameter
0.88 Inch | 22.352 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Output Bore
0.875 Inch | 22.225 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Length
12.09 Inch | 307.086 Millimeter
Overall Height
7.06 Inch | 179.324 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh