![F0600150DBGX03](/medias/INDCNDSPDRED-RA-F-060-DB-X-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1Nzh8aW1hZ2UvanBlZ3xhR0kxTDJoa1lTOHhNREV4TURRM01ESTFPRGN4T0M5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05qQmZSRUpmV0Y4ek1EQjRNekF3TG1wd1p3fGNjYTg0ODgyNDhmNjliMjM2NTU2OTg4ZGQzZWI3YTZmN2I2MTJkMGE4NTE5MjQ4ZWMyYzYyYWRmZDVlOWNhNDg)
![F0600150DBGX03](/medias/INDCNDSPDRED-RA-F-060-DB-X-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1Nzh8aW1hZ2UvanBlZ3xhR0kxTDJoa1lTOHhNREV4TURRM01ESTFPRGN4T0M5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05qQmZSRUpmV0Y4ek1EQjRNekF3TG1wd1p3fGNjYTg0ODgyNDhmNjliMjM2NTU2OTg4ZGQzZWI3YTZmN2I2MTJkMGE4NTE5MjQ4ZWMyYzYyYWRmZDVlOWNhNDg)
CONE DRIVE
CONE DRIVE
F0600150DBGX03
CONE DRIVE CONE DRIVE
Description
F0600150DBGX03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Speed Reducer; Right Angle; 150:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Part #
F0600150DBGX03
BDI #
24194129
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F0600150DBGX03/p/24194129
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
47.16
EAN
0766234538275
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
150:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
11.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
11.667
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1250Lbs
Base Included
Yes
Input Rating value plus um
0.75HP
Housing Material And Finish
Stainless Steel
Output Torque
3140In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit with Base Mounted Feet | 78 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
41
Long Description
Speed Reducer; Right Angle; 150:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Center Distance
2.37 Inch | 60.198 Millimeter
Overall Width
8.92 Inch | 226.568 Millimeter
Overall Height
10.08 Inch | 256.032 Millimeter
Output Bore
1.188 Inch | 30.175 Millimeter
Nominal Center Distance
2.37 Inch | 60.198 Millimeter
Bolt Hole Diameter
0.42 Inch | 10.668 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Overall Length
15.25 Inch | 387.35 Millimeter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Base to Center of Input Shaft
5.62 Inch | 142.748 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh