HUB CITY
HUB CITY
HERA35PS 19.93 143TC 1.000
HUB CITY HUB CITY
Description
HERA35PS 19.93 143TC 1.000 WORM GR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 19.93:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Hypoid; HERA35 Series; 7/8" Input Shaft Diameter
Part #
HERA35PS 19.93 143TC 1.000
BDI #
475496
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HERA35PS-19-93-143TC-1-000/p/475496
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
13.608
EAN
0662798807140
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
19.93:1
Mounting Frame
143TC/145TC
Input Type
C-Face Coupling
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
87.8
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
88
Gearing
Helical-Hypoid
Manufacturer's Series
HERA35
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1500Lbs
Base Included
No
Input Rating value plus um
1.7HP
Housing Material And Finish
Cast iron
Output Torque
1100In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | High-Efficiency | 90 Percentage Efficieny
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Hypoid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-56588
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 19.93:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Hypoid; HERA35 Series; 7/8" Input Shaft Diameter
Overall Length
11.82 Inch | 300.228 Millimeter
Overall Height
7.886 Inch | 200.304 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Overall Width
6.63 Inch | 168.402 Millimeter
Base to Center of Input Shaft
4.571 Inch | 116.103 Millimeter
Base to Center of Output Shaft
2.062 Inch | 52.375 Millimeter
Nominal Center Distance
2.509 Inch | 63.729 Millimeter
Center Distance
2.509 Inch | 63.729 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh