HUB CITY
HUB CITY
HERA75ES 58.92 213TC 1.938
HUB CITY HUB CITY
Description
HERA75ES 58.92 213TC 1.938 WORM GR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 58.92:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Hypoid; HERA75 Series; 1-3/8" Input Shaft Diameter
Part #
HERA75ES 58.92 213TC 1.938
BDI #
474825
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HERA75ES-58-92-213TC-1-938/p/474825
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
96.162
EAN
0662798788999
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
58.92:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
29.7
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
30
Gearing
Helical-Hypoid
Manufacturer's Series
HERA75
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3000Lbs
Base Included
No
Input Rating value plus um
4.45HP
Housing Material And Finish
Cast iron
Output Torque
8500In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | 90 Percentage Efficieny
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Hypoid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-55889
Weight / LBS
212
Long Description
Speed Reducer; Right Angle; 58.92:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Hypoid; HERA75 Series; 1-3/8" Input Shaft Diameter
Nominal Center Distance
4.287 Inch | 108.89 Millimeter
Center Distance
4.287 Inch | 108.89 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Overall Height
13.225 Inch | 335.915 Millimeter
Overall Length
8.36 Inch | 212.344 Millimeter
Base to Center of Output Shaft
4.438 Inch | 112.725 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Input Shaft
8.725 Inch | 221.615 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh