TSUBAKI
TSUBAKI
HMTA075-45H160VN
TSUBAKI TSUBAKI
Description
TSUBAKI HMTA075-45H160VN
Speed Reducer; Right Angle; 160:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Worm; TA Series; 45MM Input Shaft Diameter
Part #
HMTA075-45H160VN
BDI #
1478964
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HMTA075-45H160VN/p/1478964
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
5.4
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
160:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.75KW
Nominal Max Output RPM
11.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
11.3
Gearing
Worm
Manufacturer's Series
TA
Mounting Position
Floor
Base Included
No
Input Rating value plus um
0.75kW
Output Torque
517Nm
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
50.70632
Long Description
Speed Reducer; Right Angle; 160:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Worm; TA Series; 45MM Input Shaft Diameter
Input Shaft Diameter
1.772 Inch | 45 Millimeter
Base to Center of Output Shaft
2.874 Inch | 73 Millimeter
Overall Height
8.346 Inch | 212 Millimeter
Overall Length
16.614 Inch | 422 Millimeter
Nominal Center Distance
0.63 Inch | 16 Millimeter
Center Distance
0.63 Inch | 16 Millimeter
Overall Width
7.276 Inch | 184.8 Millimeter
Base to Center of Input Shaft
3.504 Inch | 89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh