![HMTA150-45H50V1 380V 50HZ](/medias/INDTSUSPDRED-HMTA-150-45-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjN8aW1hZ2UvanBlZ3xhR00xTDJoaFl5OHhNRFF5TnpVd05ERTJORGc1TkM5SlRrUlVVMVZUVUVSU1JVUmZTRTFVUVY4eE5UQmZORFZmTXpBd2VETXdNQzVxY0djfDgyYWEyNzQ5ODRlOWU1ODRkYTgwMjNlMDMxMjRjMDcyYzlhMzkxN2ExNDNlNWRmYmMyYjc4Y2I3NGNhZDJhYTI)
![HMTA150-45H50V1 380V 50HZ](/medias/INDTSUSPDRED-HMTA-150-45-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjN8aW1hZ2UvanBlZ3xhR00xTDJoaFl5OHhNRFF5TnpVd05ERTJORGc1TkM5SlRrUlVVMVZUVUVSU1JVUmZTRTFVUVY4eE5UQmZORFZmTXpBd2VETXdNQzVxY0djfDgyYWEyNzQ5ODRlOWU1ODRkYTgwMjNlMDMxMjRjMDcyYzlhMzkxN2ExNDNlNWRmYmMyYjc4Y2I3NGNhZDJhYTI)
TSUBAKI
TSUBAKI
HMTA150-45H50V1 380V 50HZ
TSUBAKI TSUBAKI
Description
TSUBAKI HMTA150-45H50V1 380V 50HZ
Speed Reducer; Right Angle; 50:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Part #
HMTA150-45H50V1 380V 50HZ
BDI #
23953357
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HMTA150-45H50V1-380V-50HZ/p/23953357
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
0
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
1.5KW
Nominal Max Output RPM
36
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
36
Gearing
Worm
Manufacturer's Series
TA
Mounting Position
Floor
Maximum Overhung load value And um
6076N
Base Included
No
Output Torque
45MM Output Bore
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.ustsubaki.com
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Nominal Center Distance
0.63 Inch | 16 Millimeter
Base to Center of Input Shaft
4.35 Inch | 110.5 Millimeter
Overall Length
18.642 Inch | 473.5 Millimeter
Overall Height
8.701 Inch | 221 Millimeter
Overall Width
9.343 Inch | 237.3 Millimeter
Output Bore
1.772 Inch | 45 Millimeter
Center Distance
0.63 Inch | 16 Millimeter
Base to Center of Output Shaft
4.35 Inch | 110.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh