![IRA-6-GWB-F1-200-X24-56-.50](/medias/INDBROSPDRED-IRA-GWB-F1-56-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MTN8aW1hZ2UvanBlZ3xhRFl3TDJnNFpDODVPREV5TkRFM05EUTFPVEU0TDBsT1JFSlNUMU5RUkZKRlJGOUpVa0ZmUjFkQ1gwWXhYelUyWHpNd01IZ3pNREF1YW5CbnwzMDhmZGQ2ZGYzNDc5NWFkMmUyM2RmYmIzOTk5NDhkMjRjNTk4MjNjMDU1ZWVjMzRiMDNjMDg5ZWE3ZTYzZjYy)
![IRA-6-GWB-F1-200-X24-56-.50](/medias/INDBROSPDRED-IRA-GWB-F1-56-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MTN8aW1hZ2UvanBlZ3xhRFl3TDJnNFpDODVPREV5TkRFM05EUTFPVEU0TDBsT1JFSlNUMU5RUkZKRlJGOUpVa0ZmUjFkQ1gwWXhYelUyWHpNd01IZ3pNREF1YW5CbnwzMDhmZGQ2ZGYzNDc5NWFkMmUyM2RmYmIzOTk5NDhkMjRjNTk4MjNjMDU1ZWVjMzRiMDNjMDg5ZWE3ZTYzZjYy)
BROWNING
BROWNING
IRA-6-GWB-F1-200-X24-56-.50
BROWNING BROWNING
Description
IRA-6-GWB-F1-200-X24-56-.50 GEARMOTOR ; 200:1 OUTPUT RPM 9 RIGHT ANGLE
Gear Unit; Right Angle; 200:1 Ratio; 6; Motor Input Type; Shaft Output Type; Direct Mounted; Helical-Worm; IRA Series
Part #
IRA-6-GWB-F1-200-X24-56-.50
BDI #
22386249
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/IRA-6-GWB-F1-200-X24-56--50/p/22386249
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
0
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
200:1
Mounting Frame
6
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
9
Gearing
Helical-Worm
Manufacturer's Series
IRA
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1216Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Die Cast Aluminum
Output Torque
2029In-Lbs
Fan Cooling
No
Motor HP, KW if motor included
0.5HP
Motor Frame Size if motor included
56C
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
230/460/575VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.regalrexnord.com
Long Description
Gear Unit; Right Angle; 200:1 Ratio; 6; Motor Input Type; Shaft Output Type; Direct Mounted; Helical-Worm; IRA Series
Overall Width
16.813 Inch | 427.05 Millimeter
Overall Length
20.688 Inch | 525.475 Millimeter
Base to Center of Output Shaft
6.313 Inch | 160.35 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Bolt Hole Diameter
0.563 Inch | 14.3 Millimeter
Overall Height
9.688 Inch | 246.075 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh