![MSF075_I=100_80B5](/medias/INDGYRSPDRED-MSF-030-130-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzOTR8aW1hZ2UvanBlZ3xhRFk1TDJnM1ppODVPREV5TkRFM09EY3hPVEF5TDBsT1JFZFpVbE5RUkZKRlJGOU5VMFpmTURNd1h6RXpNRjh6TURCNE16QXdMbXB3Wnd8M2Q2YjRmNmM2YTRkMjA1MGMwNmFkMjY0OTQ5MGE5OWFkODA1MGZkZTkxMWE1MjhjOTJiYmY3Y2JkNDQ3NTExMA)
![MSF075_I=100_80B5](/medias/INDGYRSPDRED-MSF-030-130-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzOTR8aW1hZ2UvanBlZ3xhRFk1TDJnM1ppODVPREV5TkRFM09EY3hPVEF5TDBsT1JFZFpVbE5RUkZKRlJGOU5VMFpmTURNd1h6RXpNRjh6TURCNE16QXdMbXB3Wnd8M2Q2YjRmNmM2YTRkMjA1MGMwNmFkMjY0OTQ5MGE5OWFkODA1MGZkZTkxMWE1MjhjOTJiYmY3Y2JkNDQ3NTExMA)
GYROS
GYROS
MSF075_I=100_80B5
GYROS GYROS
Description
GYROS MSF075_I=100_80B5
Speed Reducer; Right Angle; 100:1 Ratio; C-Face Coupling Input Type; Shaft Output Type; Direct Mounted; Worm; MSF Series; 28MM Input Shaft Diameter
Part #
MSF075_I=100_80B5
BDI #
15076862
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/MSF075-I=100-80B5/p/15076862
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
7
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
100:1
Mounting Frame
Not Applicable
Input Type
C-Face Coupling
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.55KW
Nominal Max Output RPM
14
Mounting Method
Direct Mounted
Gearing
Worm
Manufacturer's Series
MSF
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
0.55kW
Housing Material And Finish
Die Cast Aluminum
Output Torque
206Nm
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.gyrosgear.com
Weight / LBS
19.8416
Long Description
Speed Reducer; Right Angle; 100:1 Ratio; C-Face Coupling Input Type; Shaft Output Type; Direct Mounted; Worm; MSF Series; 28MM Input Shaft Diameter
Center Distance
2.953 Inch | 75 Millimeter
Overall Length
7.815 Inch | 198.5 Millimeter
Output Shaft Diameter
0.748 Inch | 19 Millimeter
Base to Center of Output Shaft
6.339 Inch | 161 Millimeter
Bolt Hole Diameter
0.433 Inch | 11 Millimeter
Overall Height
9.882 Inch | 251 Millimeter
Input Shaft Diameter
1.102 Inch | 28 Millimeter
Nominal Center Distance
2.953 Inch | 75 Millimeter
Base to Center of Input Shaft
3.386 Inch | 86 Millimeter
Overall Width
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh