WEG
WEG
ODG634 ZBF48/300 50Hz T.BOX=E
WEG WEG
Description
WEG ODG634 ZBF48/300 50Hz T.BOX=E
Gear Unit; Right Angle; 300:1 Ratio; OG6; Motor Input Type; C-Face Quill Output Type; Direct Mounted; Worm-Spur; ODG Series; 25MM Input Shaft Diameter
Part #
ODG634 ZBF48/300 50Hz T.BOX=E
BDI #
15069298
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/ODG634-ZBF48-300-50Hz-T-BOX=E/p/15069298
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
5.5
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
OG6
Input Type
Motor
Output Type
C-Face Quill
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
9.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm-Spur
Manufacturer's Series
ODG
Mounting Position
Floor
Base Included
No
Input Rating value plus um
Gear Motor
Output Torque
79.3Nm
Fan Cooling
No
Other Features
50Hz Frequency | Terminal Box E
Motor HP, KW if motor included
250W
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.weg.net
Long Description
Gear Unit; Right Angle; 300:1 Ratio; OG6; Motor Input Type; C-Face Quill Output Type; Direct Mounted; Worm-Spur; ODG Series; 25MM Input Shaft Diameter
Overall Height
6.299 Inch | 160 Millimeter
Base to Center of Output Shaft
3.366 Inch | 85.5 Millimeter
Base to Center of Input Shaft
3.366 Inch | 85.5 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Length
13.937 Inch | 354 Millimeter
Overall Width
7.559 Inch | 192 Millimeter
Input Shaft Diameter
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh