HUB CITY
HUB CITY
SSHERA45EK 15.60 56C KLS
HUB CITY HUB CITY
Description
SSHERA45EK 15.60 56C KLS WORM GEAR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 15.60:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Hypoid; HERA45 Series; 5/8" Input Shaft Diameter
Part #
SSHERA45EK 15.60 56C KLS
BDI #
23688269
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SSHERA45EK-15-60-56C-KLS/p/23688269
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
22.68
EAN
0662961038951
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
15.60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
112.2
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
112
Gearing
Helical-Hypoid
Manufacturer's Series
HERA45
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1800Lbs
Base Included
No
Input Rating value plus um
5.14HP
Housing Material And Finish
Machine Polished 316 Stainless Steel
Output Torque
2600In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Over Sized Bearings | 90 Percentage Efficieny
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Hypoid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-61163
Weight / LBS
50
Long Description
Speed Reducer; Right Angle; 15.60:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Hypoid; HERA45 Series; 5/8" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Overall Length
9.51 Inch | 241.554 Millimeter
Overall Width
11.72 Inch | 297.688 Millimeter
Overall Height
9.068 Inch | 230.327 Millimeter
Nominal Center Distance
3.263 Inch | 82.88 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Center Distance
3.263 Inch | 82.88 Millimeter
Base to Center of Input Shaft
5.763 Inch | 146.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh