BOSTON GEAR
BOSTON GEAR
SSHF726-40K-B5-HS1-P20-HUT58SS-3
BOSTON GEAR BOSTON GEAR
Description
SSHF726-40K-B5-HS1-P20-HUT58SS-3 SPD RED ; NON-RETURNABLE STAINLESS
Gear Unit; Right Angle; 40:1 Ratio; 56C; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Part #
SSHF726-40K-B5-HS1-P20-HUT58SS-3
BDI #
185185
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SSHF726-40K-B5-HS1-P20-HUT58SS-3/p/185185
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
40.415
EAN
0884107255385
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
56C
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43.8
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1000Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
316 Cast Stainless Steel
Output Torque
1512In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Stainless Steel AC Motor | Heavy Duty Tapered Roller Bearing
Motor HP, KW if motor included
1HP
Motor RPMs if motor included
1750
Motor Frame Size if motor included
56C
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SSHF72640KB5HSP20HUT58SS
Manufacturer Internal Number
H11125
Weight / LBS
82
Long Description
Gear Unit; Right Angle; 40:1 Ratio; 56C; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Input Shaft Length
1.88 Inch | 47.752 Millimeter
Overall Length
18.18 Inch | 461.772 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Overall Width
6.88 Inch | 174.752 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Input Shaft
5.56 Inch | 141.224 Millimeter
Overall Height
8.89 Inch | 225.806 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh