BOSTON GEAR
BOSTON GEAR
SSHF73240KB7HSP20KUTFSS
BOSTON GEAR BOSTON GEAR
Description
SSHF732-40K-B7-HS1-P20-KUTFSS-3 ; WORM SPEED REDUCER NON-RETURNABLE
Gear Unit; Right Angle; 40:1 Ratio; 143TC/145TC; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 700 Series; 7/8" Input Shaft Diameter
Part #
SSHF73240KB7HSP20KUTFSS
BDI #
185254
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SSHF73240KB7HSP20KUTFSS/p/185254
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
56.75
EAN
0884107262208
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
143TC/145TC
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43.8
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1300Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
316 Cast Stainless Steel
Output Torque
2444In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Stainless Steel AC Motor | Heavy Duty Tapered Roller Bearing
Motor HP, KW if motor included
2HP
Motor RPMs if motor included
1750
Motor Frame Size if motor included
143TC/145TC
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SSHF73240KB7HSP20KUTFSS
Manufacturer Internal Number
H11572
Weight / LBS
125
Long Description
Gear Unit; Right Angle; 40:1 Ratio; 143TC/145TC; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 700 Series; 7/8" Input Shaft Diameter
Base to Center of Input Shaft
6.75 Inch | 171.45 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Overall Width
9.74 Inch | 247.396 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Length
22.81 Inch | 579.374 Millimeter
Center Distance
3.25 Inch | 82.55 Millimeter
Overall Height
10.425 Inch | 264.795 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh