HUB CITY
HUB CITY
SSW215 15/1 A WR 56C 1.000
HUB CITY HUB CITY
Description
SSW215 15/1 A WR 56C 1.000 WORM GR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; SSW210 Series; 5/8" Input Shaft Diameter
Part #
SSW215 15/1 A WR 56C 1.000
BDI #
23694381
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SSW215-15-1-A-WR-56C-1-000/p/23694381
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.608
EAN
0662798865751
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
116.7
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
116.7
Gearing
Worm
Manufacturer's Series
SSW210
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.887HP
Housing Material And Finish
Machine Polished 316 Stainless Steel
Output Torque
897In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Food Grade Synthetic lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0270-08233
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; SSW210 Series; 5/8" Input Shaft Diameter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Center Distance
2.063 Inch | 52.4 Millimeter
Overall Height
7.593 Inch | 192.862 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Length
7.86 Inch | 199.644 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Base to Center of Input Shaft
4.343 Inch | 110.312 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh