https://www.bdiexpress.com/medias/INDTSUSPDRED-SWJ-E-DF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk1MnxpbWFnZS9qcGVnfGFHWTJMMmd3Wmk4eE1EYzJPVEU0TmpVeU1URXhPQzlKVGtSVVUxVlRVRVJTUlVSZlUxZEtYMFZmUkVaZk16QXdlRE13TUM1cWNHY3xkMzUwMWM3YzEwYjY3OTM3YjExOTcwYzliYTRhNjg1MTVjMDI5MDRhMWU5M2YyN2ZmZDY3M2Q1NTE2ZDAxNTc4
TSUBAKI
TSUBAKI
SWJ42E20DF
TSUBAKI TSUBAKI
Description
SWJ42E20DF ; REDUCER
Speed Reducer; Right Angle; 20:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Worm; SWJ Series; 25MM Input Shaft Diameter
Part #
SWJ42E20DF
BDI #
21463294
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SWJ42E20DF/p/21463294
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
3.2
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.54KW
Nominal Max Output RPM
Not Available
Mounting Method
Direct Mounted
Gearing
Worm
Manufacturer's Series
SWJ
Mounting Position
Floor
Base Included
No
Input Rating value plus um
0.54kW
Output Torque
46.3Nm
Fan Cooling
No
Other Features
Single Reduction | Other Mount Flange Mounted
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
7.05479
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Worm; SWJ Series; 25MM Input Shaft Diameter
Overall Width
3.15 Inch | 80 Millimeter
Overall Length
5.827 Inch | 148 Millimeter
Overall Height
5.236 Inch | 133 Millimeter
Input Shaft Diameter
0.984 Inch | 25 Millimeter
Center Distance
2.756 Inch | 70 Millimeter
Nominal Center Distance
2.756 Inch | 70 Millimeter
Base to Center of Output Shaft
1.535 Inch | 39 Millimeter
Output Shaft Length
1.181 Inch | 30 Millimeter
Base to Center of Input Shaft
3.189 Inch | 81 Millimeter
Output Shaft Diameter
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh