https://www.bdiexpress.com/medias/INDBFGSPDRED-VF-A-P71-B14-B3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NjN8aW1hZ2UvanBlZ3xhR1F4TDJnek1DODVPREV5TkRFek5UYzVNamswTDBsT1JFSkdSMU5RUkZKRlJGOVdSbDlCWDFBM01WOUNNVFJmUWpOZk16QXdlRE13TUM1cWNHY3w1YTRlZmE2ZDU2MjkyMDRiODA5NjZlZjBmZjg4OGExYzQ3NGNiNTY5ZThkZTkwMDlkOWI5YjIwNmI1NWVlZjVj
BONFIGLIOLI
BONFIGLIOLI
VF 44 A 20 P71 B14 B3/0.25KW 4P FD
BONFIGLIOLI BONFIGLIOLI
Description
BONFIGLIOLI VF 44 A 20 P71 B14 B3/0.25KW 4P FD
Speed Reducer; Right Angle; 20:1 Ratio; 44; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; VF Series; 14MM Input Shaft Diameter
Part #
VF 44 A 20 P71 B14 B3/0.25KW 4P FD
BDI #
1476625
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/VF-44-A-20-P71-B14-B3-0-25KW-4P-FD/p/1476625
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
2
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
44
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.25KW
Nominal Max Output RPM
66
Mounting Method
Direct Mounted
Gearing
Worm
Manufacturer's Series
VF
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
1970N
Base Included
No
Input Rating value plus um
0.25kW
Housing Material And Finish
Die Cast Aluminum
Output Torque
28Nm
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bonfiglioli.com
Weight / LBS
4.40925
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 44; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; VF Series; 14MM Input Shaft Diameter
Overall Length
4.685 Inch | 119 Millimeter
Overall Width
4.134 Inch | 105 Millimeter
Input Shaft Diameter
0.551 Inch | 14 Millimeter
Base to Center of Input Shaft
3.15 Inch | 80 Millimeter
Output Shaft Diameter
0.709 Inch | 18 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Height
5.217 Inch | 132.5 Millimeter
Base to Center of Output Shaft
2.008 Inch | 51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh