BONFIGLIOLI
BONFIGLIOLI
W 75 UF 50 P80 B14 B3 0.75KW 4P
BONFIGLIOLI BONFIGLIOLI
Description
BONFIGLIOLI W 75 UF 50 P80 B14 B3 0.75KW 4P
Speed Reducer; Right Angle; 50:1 Ratio; 75; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; W Series; 19MM Input Shaft Diameter
Part #
W 75 UF 50 P80 B14 B3 0.75KW 4P
BDI #
1473195
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/W-75-UF-50-P80-B14-B3-0-75KW-4P/p/1473195
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
0
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
75
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.75KW
Nominal Max Output RPM
18.8
Mounting Method
Direct Mounted
Gearing
Worm
Manufacturer's Series
W
Mounting Position
Floor
Maximum Overhung load value And um
6200N
Base Included
No
Input Rating value plus um
0.75kW
Housing Material And Finish
Die Cast Aluminum
Output Torque
239Nm
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bonfiglioli.com
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 75; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; W Series; 19MM Input Shaft Diameter
Output Shaft Diameter
1.181 Inch | 30 Millimeter
Input Shaft Diameter
0.748 Inch | 19 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Length
6.732 Inch | 171 Millimeter
Overall Width
11.024 Inch | 280 Millimeter
Overall Height
8.858 Inch | 225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh