

FALK
FALK
2070FZ2B-31.08 320T ULTRAMAX
FALK FALK
Description
2070FZ2B-31.08 320T ULTRAMAX SPEED REDCR ; 6760883
Speed Reducer; Inline Type; 30:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 2-1/8" Input Shaft Diameter; Fabricated Steel; 59400In-Lbs Output Torque
Part #
2070FZ2B-31.08 320T ULTRAMAX
BDI #
21824651
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/2070FZ2B-31-08-320T-ULTRAMAX/p/21824651
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
323.82
EAN
0782934250026
Product Group - BDI
M02282
Tradename
ULTRAMAX
Reducer Type
Inline
Nominal Ratio
30:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
50HP
Nominal Max Output RPM
58.3
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
2000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
8500Lbs
Base Included
Yes
Input Rating value plus um
53.1HP
Housing Material And Finish
Fabricated Steel
Output RPM at 1750 RPM Input
56
Output Torque value plus um
59400In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Concentric | Model A | Motor Frame 320T
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2070FZ2A-31.08 320T ULTRAMAX
Manufacturer Internal Number
6760883
Weight / LBS
590
Long Description
Speed Reducer; Inline Type; 30:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 2-1/8" Input Shaft Diameter; Fabricated Steel; 59400In-Lbs Output Torque
Output Shaft Diameter
3.25 Inch | 82.55 Millimeter
Output Shaft Length
6.5 Inch | 165.1 Millimeter
Bolt Hole Diameter
1.125 Inch | 28.575 Millimeter
Overall Width
21 Inch | 533.4 Millimeter
Overall Length
28.34 Inch | 719.836 Millimeter
Base to Center of Input Shaft
11.66 Inch | 296.164 Millimeter
Input Shaft Diameter
2.125 Inch | 53.975 Millimeter
Input Shaft Length
4.26 Inch | 108.204 Millimeter
Overall Height
18.46 Inch | 468.884 Millimeter
Base to Center of Output Shaft
11.66 Inch | 296.164 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh