Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

833BF-180K-M8 https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-S-S-FL-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwMHxpbWFnZS9qcGVnfGFEQXlMMmcwTnk4eE1EYzJOekV6TURZMU5qYzVPQzlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFOZlUxOUdURjh6WHpNd01IZ3pNREF1YW5CbnwyMDZlZDY3YjYwZTlmMWVjNzJkYmQyZGYyOWUyNzlkODlkYzQ1MmQ1MTYzN2YzZDczYzUzYTM3NjBiYzI2NDRl
180088 Inline Shafts 

BOSTON GEAR BOSTON GEAR

833BF-180K-M8

Description

833BF-180K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

Speed Reducer; Inline Type; 180:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 555In-Lbs Output Torque

Part #

833BF-180K-M8

BDI #
180088

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
13.2
EAN
0884107021720
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
180:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
9.7
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
385Lbs
Base Included
No
Input Rating value plus um
0.1HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
9.7
Output Torque value plus um
555In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
833BF-180K
Manufacturer Internal Number
F00192
Weight / LBS
29
Long Description
Speed Reducer; Inline Type; 180:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 555In-Lbs Output Torque
Overall Width
6.3 Inch | 160.02 Millimeter
Overall Height
7.305 Inch | 185.547 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Length
1.57 Inch | 39.878 Millimeter
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Overall Length
13.78 Inch | 350.012 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh