

BOSTON GEAR
BOSTON GEAR
F661B-1.6-B13
BOSTON GEAR BOSTON GEAR
Description
F661B-1.6-B13 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Speed Reducer; Inline Type; 1.5:1 Nominal Ratio; 254TC/256TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-5/8" Input Shaft Diameter; Cast Iron; 1129In-Lbs Output Torque
Part #
F661B-1.6-B13
BDI #
165385
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F661B-1-6-B13/p/165385
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
68.039
EAN
0781711280188
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
1.5:1
Mounting Frame
254TC/256TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
50HP
Nominal Max Output RPM
1166.7
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
600
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
802Lbs
Base Included
Yes
Input Rating value plus um
57.18HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
1094
Output Torque value plus um
1129In-Lbs
Fan Cooling
No
Other Features
Single Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F661B-1.6-B13
Manufacturer Internal Number
28018
Weight / LBS
89
Long Description
Speed Reducer; Inline Type; 1.5:1 Nominal Ratio; 254TC/256TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-5/8" Input Shaft Diameter; Cast Iron; 1129In-Lbs Output Torque
Bolt Hole Diameter
0.79 Inch | 20.066 Millimeter
Output Shaft Length
3.5 Inch | 88.9 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Width
13.65 Inch | 346.71 Millimeter
Overall Height
17.36 Inch | 440.944 Millimeter
Base to Center of Input Shaft
10.63 Inch | 270.002 Millimeter
Base to Center of Output Shaft
6.3 Inch | 160.02 Millimeter
Overall Length
17.48 Inch | 443.992 Millimeter
Output Shaft Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh