Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

011-190-0019 https://www.bdiexpress.com/medias/INDBNSGRUNIT-011-190-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQxNnxpbWFnZS9qcGVnfGFHSmpMMmcwTkM4eE1EYzNNamd3TXpjeE5URXdNaTlKVGtSQ1RsTkhVbFZPU1ZSZk1ERXhYekU1TUY4ek1EQjRNekF3TG1wd1p3fDNlZWViOTZlZDQ2MjE1OTc1YWIwYTdkMDg2ZTI2NTJiNTc4ZTJmMmE1ODljNGZiMzQ4MTIzYjZlMDM5YTgyYWU
21436984 Parallel Shafts 

BISON GEAR & ENG BISON GEAR & ENG

011-190-0019

Description

011-190-0019 DC GEARMOTOR ; 1/20HP 90VDC 18.9:1 RATIO 95RPM 30IN-LBS

Gear Unit; Parallel; 18.9:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 95 Output RPM; Direct Mounted; Helical-Spur

Part #

011-190-0019

BDI #
21436984

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BISON GEAR & ENGINEERING
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
2.832
EAN
0845171000202
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
18.9:1
Mounting Frame
Not Available
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
92.6
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
95
Gearing
Helical-Spur
Manufacturer's Series
100
Mounting Position
Wall
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
225Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Die Cast Aluminum
Output Torque value plus um
30In-Lbs
Fan Cooling
No
Other Features
Double Reduction | F Insulation Class | Optional 28 Inch Dia Footplate and J-Boxes
Motor HP, KW if motor included
0.05HP
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
6.25
Long Description
Gear Unit; Parallel; 18.9:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 95 Output RPM; Direct Mounted; Helical-Spur
Center Distance
0.75 Inch | 19.05 Millimeter
Bolt Hole Diameter
0.394 Inch | 10.008 Millimeter
Nominal Center Distance
0.75 Inch | 19.05 Millimeter
Overall Length
8.8 Inch | 223.52 Millimeter
Overall Width
3.6 Inch | 91.44 Millimeter
Overall Height
3.6 Inch | 91.44 Millimeter
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Output Shaft Length
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh