BISON GEAR & ENG
BISON GEAR & ENG
011Q127-0267
BISON GEAR & ENG BISON GEAR & ENG
Description
011Q127-0267 DC GEARMOTOR ; 1/15HP 90VDC 267:1 RATIO 6.5RPM
Gear Unit; SHARQ; Parallel; 267:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 6.5 Output RPM; Direct Mounted; Spur
Part #
011Q127-0267
BDI #
24088343
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/011Q127-0267/p/24088343
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
4.54
EAN
0845171001681
Product Group - BDI
M02282
Tradename
SHARQ
Reducer Type
Parallel
Nominal Ratio
267:1
Mounting Frame
Not Available
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
6.6
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
6.5
Gearing
Spur
Manufacturer's Series
VWDIR84
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
250Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Die Cast Zinc
Output Torque value plus um
500In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | F Insulation Class
Motor HP, KW if motor included
0.067HP
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
10
Long Description
Gear Unit; SHARQ; Parallel; 267:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 6.5 Output RPM; Direct Mounted; Spur
Overall Length
10.01 Inch | 254.254 Millimeter
Overall Width
7.24 Inch | 183.896 Millimeter
Bolt Hole Diameter
0.281 Inch | 7.137 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Base to Center of Output Shaft
2.25 Inch | 57.15 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Overall Height
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh